Shop All Wire Strippers & Crimpers
Ideal
5 1/2 in Ratchet Crimper 22 to 10 AWG
Mfr # 83-001
Zoro # G4284987
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 22 to 10 AWG
- Primary Crimping Application Electrical Wire and Cable
- Overall Length 5 1/2 in
- Features The Ratchet Crimp Tool Is A Will Crimp Insulated and Non-Insulated Terminals and Butt Splices. The Crimper Offers A Ratcheting Mechanism That Provides A Consistent and Complete Crimp Cycle Each Time
- Application For Insulated And Non-Insulated Crimp Terminals And Splices
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 83-001
- Zoro # G4284987
- UPC # 783250830015
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 5 1/2 in |
Tool Length | 5 1/2 in |
Maximum Compatible Wire Size | 10 AWG |
Minimum Compatible Wire Size | 24 AWG |
Description
Ratchet Crimper, Crimper Style Controlled-Cycle - Ratchet Crimper, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, Compatible Connector Type Insulated Connectors, Insulated Terminals, Non-Insulated Connectors, Non-Insulated Terminals, Compatible Terminal Type Insulated, Uninsulated, Minimum Compatible Wire Size 24 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 5 1/2 in, Includes Wire Cutter No, Includes Wire Stripper No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL TOOLS Vernier Caliper, 6", 150mm (06420-00)
- WESTWARD Percussion Masonry Bit Set, 7 pcs (6PTC5)
- GREY PNEUMATIC SKT 1/2" DR X 1/4 HEX DRIVER IM (GP2908F)
- ASTRO PNEUMATIC PLIERS SNAP RING 16" PLIERS LARGE 2PC SE (AO9402)
- IDEAL 6 1/4 in Crimper RG-59, RG-6 (33-632)
- IDEAL T Stripper for 10-18 Solid and 12-20 Stranded Wires (45-120)
- IDEAL 6 1/2 in Wire Stripper 14 to 10 AWG (45-173)
- IDEAL Moveable Gripper (L-1953)
- IDEAL 5 1/2 in Wire Stripper 26 to 20 AWG (45-636)
- IDEAL 6 1/2 in Wire Stripper 22 to 14 AWG (45-093)
- PROSKIT Rotary Coax Stripper, 3 Blade Model (200-081)
- Ideal Crimping Tools