Shop All Hand Saws
Ideal
4-3/8 Carbide Tipped Saw
Mfr # 36-360
Zoro # G0881688
product price: $64.45
/ea
$64.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | 4-3/8 Carbide Tipped Saw |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Impact Rated | No |
Description
4-3/8 Carbide Tipped Saw, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.097in (111209700)
- WARNER 4 in. Wallpaper Shaver Blades (695)
- OSG Straight Flute Hand Tap Plug, 3 Flutes (1970100)
- DIABLO 3-1/4 in. Bi-Metal T-Shank Scroll Cut Jig Saw Blade 20 TPI 5 pk (DJT101AOF5)
- VITREX 11.5 x 4 x 9 in. QEP Carbide Grout Saw (2166064)
- FEIN Large Pipe Clamp for Hacksaw (90702004006)
- STANLEY High Tension Low Profile Hacksaw 12" (20-001K)
- TOLSEN Hand Saw 22 7TPi, Heat Treated, Teeth Protector (31073)
- STANLEY Stanley 20-221 Compact Fine Finish Saw 10" (20-221)
- SURTEK Triple Edge Handsaw With Wood Handle 26" (120249)
- BETA Hacksaw Frame Heavy Series (017270001)
- Ideal Cutting and Shaping Tools