Shop All Hand Saws
Ideal
4-1/4 Carbide Tipped Saw
Mfr # 36-358
Zoro # G0881706
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | 4-1/4 Carbide Tipped Saw |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Impact Rated | No |
Description
4-1/4 Carbide Tipped Saw, Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Absolute Digital Caliper, 0 to 8 In (500-197-30CAL)
- ZORO SELECT Insert Install Tool, Prewinder, 1/4-20 (3532-1/4HIP)
- SUPERCUT 123-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (532791)
- CLECO In-Line Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.7 hp (216GLFB-250-C4)
- GREAT NECK 6" Double Edge Wallboardsaw with Rubber Grip (4932)
- SURTEK Triple edge handsaw with wood handle 20" (120246)
- BAHCO Bahco Pull Saw, Double Edged, Fine and Rip Cut (PC-9-9/17-PS)
- LENOX PVC/ABS Hand Saw, Ergo, 12 In (5HSF12)
- WILLIAMS Bahco Bow Saw Ergo 21in. Pt Nose (332-21-51)
- STANLEY High Tension Low Profile Hacksaw 12" (20-001K)
- IRWIN Saw Bow/Hacksaw, 12 In, 7P/17P (218HP-300)
- Ideal Cutting and Shaping Tools