Shop All Wire Stripper & Cutter Parts
Ideal
3/4" Replacement Cartridge RG59, RG6, RG6Q
Mfr # 45-6051
Zoro # G1565538
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Features Notched Blade
- Functions Strip Only
- Application Cable Cartridge
- Adjustable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 45-6051
- Zoro # G1565538
- UPC # 783250753956
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Length | 3/4 in |
Overall Length Range | Less than 6 in |
Description
When you need to replace your old wire stripper and cutter parts, this IDEAL 45-6051 3/4" Replacement Cartridge RG59, RG6, RG6Q is the perfect solution. This 3/4 in. replacement cartridge has a capacity of stripping RG59, RG6 and RG6Q coaxial cables. It also features crimping applications for coax/gray cable. The functions are strip only, which means that it can cut the outer insulation but not the inner conductor or shield. Ideal Wire Stripper & Cutter Parts are necessary tools for any professional who works with cables on a regular basis.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tile Cutting Pliers, 8 In, Orange, Carbide (13P558)
- CRESCENT NICHOLSON 10" Round Single Cut Second File (12051)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48922)
- MILWAUKEE TOOL 3-Pc Shockwave Magnetic Nut Driver Set (ML49-66-4561)
- IDEAL Stripmaster® Replacement Blade Set, For 10F550 (L-4422)
- IDEAL Stripmaster® Replacement Blade Set, For 10F549 (L-4420)
- IDEAL Replacement Blades (L-9225)
- IDEAL Replacement Blade Set, For 10F566 (LB-919)
- IDEAL Stripmaster® Replacement Blade Set, For 10F551 (LB-1001)
- IDEAL Stripmaster® Replacement Blade Set, For 10F553 (LB-1002)
- LISLE REPLACEMENT BLADE (LI11450)
- Ideal Wire Stripper & Cutter Parts