Shop All Screwdriver Bits
Ideal
3/16 In. Slotted-No.1 Phillips Bit
Mfr # 35-912
Zoro # G3576161
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Phillips
- Fastening Tool Tip Size #1
- SAE or Metric SAE, Metric
- Bit Dia. 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-912
- Zoro # G3576161
- UPC # 783250579280
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1 |
Bit Dia. | 3/16" |
Details
Bit Style | Phillips |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | 3/16 In. Slotted-No.1 Phillips Bit |
Description
This IDEAL 35-912 3/16 In. Slotted-No.1 Phillips Bit is a high quality screwdriver bit that will meet the demands of your job. With a 3/16" diameter, this fastening tool bit is ideal for driving screws in hard to reach places. It has a SAE and metric measurement type, making it suitable for use with a wide range of tools and equipment. The #1 tip size allows you to work on smaller screws, such as those found on computers and other electronic devices. This IDEAL 35-912 3/16 In. Slotted-No.1 Phillips Bit is an essential addition to your toolbox.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Economy Service Cart, 8003SC (SUN8003SC)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) - Metric (DH424034)
- KO-KEN Spinner Handle Folding 160mm 1/4 Sq. Drive (2769H)
- OSG Spiral Point Tap, Plug 3 Flutes (1232408)
- IDEAL Power Bits, Combo-Drv Cd2, 2 (78-0106)
- IDEAL Flip Bit Sq #1 x Sq #2, 10.25 (35-686)
- IDEAL Insert Bits, Combo-Drv Cd2, 1 (78-0105)
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, 5/16 in. Hex, PK5 (SZ-23-5PK)
- CENTURY DRILL & TOOL SECURITY T15 STAR BULK 5PK (68155)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2115)
- EAZYPOWER Reduced Hex Bit, No. 2, 1", PK250 (003315)
- Ideal Screwdriver Bits