Shop All Wire Connectors
Ideal
1/4X4Ft White Bulk, PK12
Mfr # 31-644
Zoro # G0882038
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72'
- Fish Pole Sections 12 Ea. 6 ft.
- Fish Pole Length 6 ft. X 12ft.
- Pole Type Tuff-Rod Regular Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ideal
- MFR # 31-644
- Zoro # G0882038
- UPC # 783250636914
- Country of Origin United States
- Category Wire Connectors
Dimensions
Length | 72' |
Fish Pole Length | 6 ft. X 12ft. |
Details
Item | 1/4X4Ft White Bulk,PK12 |
Fish Pole Sections | 12 Ea. 6 ft. |
Pole Type | Tuff-Rod Regular Flex |
Description
1/4X4Ft White Bulk,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 897KH (897KH)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 12,000 W Peak, 4,000 W Continuous, 0 Outlets (PICOGLF40W24V120V)
- SOUTHWIRE 250 ft. 14 Gauge with 3 Conductor SJOOW Flexible Portable Cord, Black (55808601)
- FIRMAN Medium Duty 25' 5-15P to 5-15R Generator Utility Power Cord With Storage Strap (2005)
- IDEAL Ideal PowerPlug Commercial Thermoplastic Disconnector Plug 30 18-12 AWG 2 Wire (30-372)
- IDEAL Lever Wire Connector, Blue, 0.78" L, PK350 (30-35L23J)
- IDEAL Twist On Wire Connector, 16-6 AWG, PK15 (30-1163P)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK20 (30-1162P)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK100 (30-3629)
- IDEAL Twist On Wire Connector, 18 AWG to 10 AWG, 600 V, Wing Style, Yellow, 100 PK (30-451)
- HILLSDALE TERMINAL 16-14 V/I One End Oval Butt, PK1000 (20174)
- Ideal Wire Connectors