Shop All Nut Driver Sets
Ideal
1/4, 5/16 X 6 In. Lg Nut Driver Set
Mfr # 35-1302
Zoro # G0882056
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes (2) Nut Drivers: 1/4", 5/16"
- Number of Pieces 2
- Bit Style Nut Driver
- Nut Driver Shank Style Hollow Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-1302
- Zoro # G0882056
- UPC # 783250699537
- Country of Origin China
- Category Nut Driver Sets
Details
SAE or Metric | SAE |
Includes | (2) Nut Drivers: 1/4", 5/16" |
Number of Pieces | 2 |
Bit Style | Nut Driver |
Nut Driver Shank Style | Hollow Round |
Nut Driver Handle Design | Cushion Grip |
Item | 1/4,5/16 X 6 In. Lg Nut Driver Set |
Description
1/4,5/16 X 6 In. Lg Nut Driver Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Holesaw Set, General Purpose, 14 pcs. (DHS14SGP)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-36)
- KLEIN TOOLS 7 7/16 in Linemans Plier, Steel (D201-7NE)
- CMT Solid Surface Rounding OverNo-Drip Bit W/Bearing, 1-Inch Diameter, 1/2-Inch Shank (880.541.11)
- IDEAL Nut Driver Set, 7 Pieces, SAE, Hollow (35-299)
- WIHA Insulated Metric Nut Driver 11.0mm (32230)
- MOODY TOOL Steel Metric Nut Driver Set, 6 Pc (58-0165)
- MOODY TOOL Precision Screwdriver Set, Slotted, 6 pcs. (58-0116)
- MOODY TOOL Screw Extractor Driver, 1.1mm/1.50mm (51-4120)
- KLEIN TOOLS 5/16-Inch Insulated Nut Driver with 6-Inch Shank (646-5/16-INS)
- WIHA Precision Screwdriver, Phillips, #0x3 in. (26108)
- Ideal Nut Driver Sets