Shop All Tongue & Groove Pliers
Ideal
13 In Tongue & Groove Plier
Mfr # 35-440
Zoro # G0882211
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12"
- Features Patented Undercut Tongue and Groove Design, Reinforced Flange Protects Against Breakage, Lifetime Guarantee
- Material Carbon Steel
- Finish Vinyl Coated
- Handle Type Comfort Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-440
- Zoro # G0882211
- UPC # 783250354405
- Country of Origin United States
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 12" |
Details
Features | Patented Undercut Tongue and Groove Design, Reinforced Flange Protects Against Breakage, Lifetime Guarantee |
Material | Carbon Steel |
Finish | Vinyl Coated |
Handle Type | Comfort Grip |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | 13 In Tongue & Groove Plier |
Tether Style | Tether Capable |
Description
13 In Tongue & Groove Plier
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 16 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6316)
- OSG Spiral Point Tap, Plug, 2 (2885605)
- SIOUX TOOLS Die Grinder, ToolKit Bare Tool, Series Signature 200, 14 Collet, 25000 RPM, 1 hp, 30 CFM, 90 PS (SDG10S25R)
- TEKTON Slotted x 8" Screwdriver 3/16" 8 in. Round (26615)
- KNIPEX Water Pump Pliers, 6" Cobra Water Pump P (87 01 150 SBA)
- MILWAUKEE TOOL 10 in Straight Jaw Tongue and Groove Plier, Serrated (48-22-6310)
- CS UNITEC Non Sparking Plier, Groove Joint, 300mm (12in), Aluminum Bronze (EX604-12A)
- CHANNELLOCK 9 1/2 in Nutbuster Nutbuster(R) Tongue and Groove Plier, Serrated (410)
- CHANNELLOCK Channellock® 426 6-1/2" Straight Jaw Tongue & Groove Plier (426)
- CHANNELLOCK SpeedGrip Quick Adjust Tongue/Groove (428X)
- CRESCENT 8" Z2 K9™ V-Jaw Dipped Handle Tongue and Groove Pliers (RTZ28V)
- Ideal Pliers