Shop All Terminal Blocks
Ideal
12 CIRCUIT TERMINAL STRIP
Mfr # 89-212
Zoro # G3731376
product price: $39.99
/ea
Sold in multiples of 25 for $999.75
$999.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Recommended torque 16 in.-lb.
- Product Type Wire Block
- Additional Information Size: #2, Torque in. - lb: 16, Number of Poles: 12-Pole, Center Spacing: 0.562", Length: 1,000'
- Product Name Terminal Strip, 12-Pole, 22-10 AWG
- Certifications & Standards UL Recognized (E82048) and CSA Certified (LR15364), Ratings: 30A/600V UL Listed, CSA Certified (30A/250V when used with optional quick connects).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 89-212
- Zoro # G3731376
- Country of Origin Unknown
- Category Terminal Blocks
Details
Recommended torque | 16 in.-lb. |
Product Type | Wire Block |
Additional Information | Size: #2, Torque in. - lb: 16, Number of Poles: 12-Pole, Center Spacing: 0.562", Length: 1,000' |
Product Name | Terminal Strip, 12-Pole, 22-10 AWG |
Certifications & Standards | UL Recognized (E82048) and CSA Certified (LR15364), Ratings: 30A/600V UL Listed, CSA Certified (30A/250V when used with optional quick connects). |
Product Material | Thermoplastic, Polyester |
Number of RJ-11 Ports | 12 |
Total Number of Ports | 12 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 6 Patch Cable, 3 ft, Orange (AT1603-OR)
- CALCONDUIT Nipple, 3/4 in. x 4 in., Aluminum (119296)
- CAROL Coaxial Cable, RG-58/AU, 20 AWG, Black (C1188.21.01)
- L.H. DOTTIE L.H. Dottie 4'' x 3-1/2'' Reducing Washer, 10PK (RW109)
- IDEAL Terminal Block 12 Pole (89-608)
- IDEAL Double Row Terminal Block 12 (89-312)
- IDEAL Sb Base Mt.Dbl.Rw.Trm.Blck 8Pl (89-509)
- IDEAL Terminal Block 12 Pole (89-610)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Hook Terminals 25PK (62685)
- ZORO SELECT Terminal Strip, 20A, 16 Pole, 300VAC (6ZEH7)
- SQUARE D Terminal Block Fuseholder 600V 60A (9080FB3621J)
- Ideal Terminal Blocks