Shop All Multi-Bit Screwdrivers
Ideal
11-In-1 Screwdriver
Mfr # 35-910
Zoro # G0586796
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 5/16", 1/4"
- Bit Style Phillips, Slotted, Square
- Features Cushion Grip, Wire-Nut Wrench In Handle, Two Accu-Loop Wire Looping Holes In Handle
- Container Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-910
- Zoro # G0586796
- UPC # 783250502998
- Country of Origin Taiwan, Province of China
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 5/16", 1/4" |
Details
Bit Style | Phillips, Slotted, Square |
Item | 11-In-1 Screwdriver |
Features | Cushion Grip, Wire-Nut Wrench In Handle, Two Accu-Loop Wire Looping Holes In Handle |
Container Type | None |
Description
This Ideal 35-910 11-In-1 Screwdriver is the perfect tool for any job. It has eleven different functions that allow you to complete a variety of tasks with just one tool. This multi-bit screwdriver comes with five interchangeable bit tips. The Ideal 35-910 11-In-1 Screwdriver will make your work more efficient and effective.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Right Angle Disc Sander 178Mm-7In Dia. (52656)
- STARRETT Surface Plate Stand, Steel, 24"x36"x30 (82259)
- GYROS High Speed Steel Wire Gauge Mini Twist Drill Bits, Clear Vial, Size #56 (.0465”/1.181MM), 12PK (45-21256)
- DRILL AMERICA 1/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX61/16)
- IDEAL Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in, 7/16 in , Num. of pieces:4 (35-988)
- IDEAL Phillips, Slotted Bit 8-1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (35-908)
- IDEAL Multibit Screwdriver 12-In-1 (35-946)
- IDEAL 1/4 In. Slotted-No.2 Phillips Bit (35-911)
- IDEAL Stub 6-N-1 and 12-N-1 Combo PK (35-953)
- IDEAL Stubby Multibit Driver 6-in-1 (35-945)
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 9 in, Drive Size: 1/4 in , Num. of pieces:26 (77792)
- Ideal Multi-Bit Screwdrivers