Shop All Adjustable Wrenches
Ideal
10 In. Adjustable Wrench
Mfr # 35-021
Zoro # G0882029
product price: $39.35
/ea
$39.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10"
- Features Extra Wide Jaw Capacity, SAE and Metric Scale
- Adjustable Wrench Nominal Length 10"
- Jaw Capacity 1-5/16"
- Wrench Handle End Style Hang Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ideal
- MFR # 35-021
- Zoro # G0882029
- UPC # 783250605477
- Country of Origin United States
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Features | Extra Wide Jaw Capacity, SAE and Metric Scale |
Jaw Capacity | 1-5/16" |
Wrench Handle End Style | Hang Hole |
Item | 10 In. Adjustable Wrench |
Description
10 In. Adjustable Wrench
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, No Go Type, 0.2101 in. dia. (141221010)
- DRILL AMERICA m13x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-13X1)
- SANDS LEVEL & TOOL CO Professional Aluminum Box Level, 24 (SLBZ24)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54728)
- IDEAL Adj. Wrench, 8", 1-1/8" Cap., Black (35-020)
- IDEAL Adjustable Wrench 6 (35-019)
- CHANNELLOCK Adj. Wrench, 8", 1-3/16" Cap., Chrome (808W)
- STANLEY Bi-Material Adjustable Wrench – 7" (90-947)
- MAXPOWER Wrench, Adjustable, Chrome, 6" (211)
- BETA Set of 8 Hex Key Wrench with High Torque T-Handle, 2mm-10mm (000960933)
- DEFENSEGUARD Replacement Pin for 1266 Adjustable Gland Nut Wrench (DE79501)
- Ideal Adjustable Wrenches