Shop All Resistance Testers
Idea Scientific
Ultra Clear Cellophane, 26x32cm, 125PK
Mfr # 1091
Zoro # G404969849
product price: $104.99
/pk 125, $0.84/ea
Free Shipping & Returns
$104.99
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
- Brand Idea Scientific
- MFR # 1091
- Zoro # G404969849
- Country of Origin United States
- Category Resistance Testers
Description
The membrane used to air dry gels is the most important component. This ultra clear cellophane provides the optimum porosity to ensure uniform drying and to prevent cracking of gels.Outperforms conventional plastic filmLaboratory tested for gel dryingConsistent porosity and quality Application Note: Cellophane can act as a substrate for germination/plant growth (i.e. fungal spores) while preventing penetration into the growth media. The Ultra Clear Cellophane is a hydrophilic and porous based film that can be autoclaved prior to use. After autoclaving, the cellophane is slightly softer and easier to use. The cellophane allows nutrients to be absorbed by the plant, while preventing roots from embedding into growth media. Clark et. al. accurately measure root hair growth over a one hour period rather than the usual days long technique. Clark et. al. Plant Molecular Biology, Vol. 74, pp. 423-435 (2010). (PMID 20820881).
Pre-Cut Sheets 26 x 32 cm for Sequencing Gel DryerShipping Weight: 1 lbs
Shipping Dimensions: 18.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Pre-Cut Sheets 26 x 32 cm for Sequencing Gel DryerShipping Weight: 1 lbs
Shipping Dimensions: 18.00 x 7.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
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
- SUPERIOR ACCUTRAK Ultrasonic Leak Detection (VPE-SG2)
- FLUKE Power Quality Analyzer (FLUKE-1777)
- DWYER INSTRUMENTS Wall Mount with Static Pressure Pickup (A-418A)
- REED INSTRUMENTS AC Line Splitter (R5400)
- IDEA SCIENTIFIC Ultra Clear Cellophane, 28x50 (1080)
- IDEA SCIENTIFIC Gel Drying Frame, 10.5x12 (1072)
- FLUKE Clamp On Earth Resistance Tester, LCD (FLUKE-1630-2 FC)
- UEI TEST INSTRUMENTS NIST Certified IP42 Advanced Insulation Resistance Tester 1000V AC/DC (IRT807-N)
- MEGGER Portable Appliance Tester, 250 & 500VDC (PAT320-US)
- AEMC INSTRUMENTS Clamp On Earth Tester, OLED Display (6417)
- PCE INSTRUMENTS Electrical Tester, OLED display (PCE-IT 120)
- Idea Scientific Resistance Testers