Shop All Resistance Testers
Idea Scientific
Gel Drying Frame, 18.5x20
Mfr # 1075
Zoro # G604969830
product price: $80.99
/ea
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idea Scientific
- MFR # 1075
- Zoro # G604969830
- Country of Origin United States
- Category Resistance Testers
Description
Our gel drying frames use the simple and proven technique of natural air drying. Place the gel between two sheets of our highly porous cellophane, clamp gel between frame, then allow to dry overnight. Gels can be preserved almost indefinitely and remain instantly available for photography. This method is recommended for gels up to 1.5mm thick. Each frame set includes corrosion proof stainless steel binders.
Shipping Weight: 1 lbs
Shipping Dimensions: 8.75 x 9.50 x 1.50
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 8.75 x 9.50 x 1.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/8 in MNPT, Black (103D-258H)
- SHIMPO Thread Adapter, 10/32 UNF to M6 (FG-10TJM6)
- DWYER INSTRUMENTS Differential Pressure Controller, 10 (DHC-009)
- ASHCROFT Dial Thermometer, Every-Angle, 9 in Dial (50EI60E)
- IDEA SCIENTIFIC Gel Drying Frame, 10.5x12 (1072)
- IDEA SCIENTIFIC Ultra Clear Cellophane, 28x50 (1080)
- MEGGER Clamp On Earth Resistance Tster, 1500 Ohm (DET14C)
- BENCHMARK SCIENTIFIC Electrophoresis System, Digital, 230mL (E1101)
- RELIANCE CONTROLS Appliance Load Tester 120 VAC, 60 HZ (THP103)
- MOLECULAR BIO-PRODUCTS RNase AWAY, 250ml (147000)
- FLUKE Earth Ground Tester Kit, 250VAC (FLUKE-1625-2 KIT)
- Idea Scientific Resistance Testers