Shop All Resistance Testers
Idea Scientific
Gel Drying Frame, 10.5x12
Mfr # 1072
Zoro # G004969850
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Idea Scientific
- MFR # 1072
- Zoro # G004969850
- Country of Origin United States
- Category Resistance Testers
Description
Our gel drying frames use the simple and proven technique of natural air drying. Place the gel between two sheets of our highly porous cellophane, clamp gel between frame, then allow to dry overnight. Gels can be preserved almost indefinitely and remain instantly available for photography. This method is recommended for gels up to 1.5mm thick. Each frame set includes corrosion proof stainless steel binders.
Shipping Weight: 1 lbs
Shipping Dimensions: 5.38 x 6.13 x 1.63
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 1 lbs
Shipping Dimensions: 5.38 x 6.13 x 1.63
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2.5", 0/400psi, 1/4"CBM, SS (PRO-302L-254I-01)
- HUMBOLDT Concrete Crack Gauge, Standard (H-2936A)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 100 psi/kg/cm2, 1/4 NPT Back Conn (20-110-100-psi/kg/cm2)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G370)
- IDEA SCIENTIFIC Ultra Clear Cellophane, 28x50 (1080)
- KLEIN TOOLS Insulation Resistance Tester (ET600)
- EXTECH Earth Ground Tester, 820 Hz, 0 to 300VAC (GRT300)
- FLUKE Carrying Case (C1620)
- MOLECULAR BIO-PRODUCTS RNase AWAY, 4L (147002)
- FLUKE Stake Accessory Kit (ES-162P4-2)
- MOLECULAR BIO-PRODUCTS RNase AWAY, 250ml (147000)
- Idea Scientific Resistance Testers