Idance MS1814 6-In-1 Media Station Instrument Condenser Microphone
Mfr # MS1814
Zoro # G703784112
Product Information
- Brand Idance
- MFR # MS1814
- Zoro # G703784112
- UPC # 886898017197
- Country of Origin China
- Category Microphones
Description
Wide frequency - response makes it a perfect mic for recording voices, acoustic guitars, acoustic pianos, and even strings as the condenser can take an accurate snapshot and catch all the subtleties and nuances inherent in these instruments. Excellent in both vocals and instruments.Low Noise: Featuring a high signal-to-noise ratio (SNR), which ensures that the recording process is less distorted, the unique 3-layer security system eliminates unwanted pop noises, providing singers with a smooth, plosive-free vocal sound.Responsive Capture: The microphone features a thin diaphragm or "capsule" material that vibrates and sends a signal when activated and struck by sound waves to the output, providing an extremely precise and highly accurate representation of what is being played.PLUG and PLAY: You can easily attach the microphone to your device with no additional driver software and no external sound card necessary. USB cable double shielding eliminates interference. That makes it easy for a podcast, Livestream, video call, or most other types of recording to sound good.
Features- All you need for Professional Broadcasting and Recording
- 1x Studio Vocal Cardioid Condenser Microphone
- USB SOUNDCARD built-in with High-Quality Audio Preamp
- Included: Tripod stand, Wind filter, USB Cable to computer
- PLUG and PLAY USB to your computer, with Auto Detect
- Volume Control with MONITOR function - Headphones output integrated into the mic
- High-Quality audio circuit design
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Jobsite Earphones, Wired, 3.5mm (190 9032 DW2)
- CLEARSOUNDS Telephone, Corded, White (CSC600W)
- D&D SECURITY TV Remote Control Security Device (SR9053)
- INSEEGO Replacement for Tessco 888063820953 (888063820953)
- IDANCE Idance MS1813 Record Studio Instrument Condenser Microphone (MS1813)
- GEMINI Quad channel UHF Wireless system handheld (UHF-04M-S1234)
- UNIDEN Uniden BMKG0676001 6 Pin Replacement Mic for BC680 (BMKG0676001)
- UNIDEN Uniden MK393 Replacement CB Microphone for PRO510XL and PRO520XL (MK393)
- V7 AUDIO V7 Audio HB800ANC 3.5 mm Aux Overear with Microphone (HB800ANC)
- COBRA Cobra CAMS4 Remote CB Microphone System for 4-Pin Mics (CAMS4)
- PYLE Plastic Retro Microphone (Silver) (PDMICR42SL)
- Idance Microphones