Shop All Classroom Furniture
I.D. Systems
Oak Storage Cabinet with compartments - 89428 278429 Z024.
Mfr # 53828429Z024
Zoro # G411634730
Free Shipping & Returns
$1,153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 53828429Z024
- Zoro # G411634730
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient and functional storage solution to store instruments with this I.D. Systems 29'' deep light oak instrument storage cabinet 89428 278429 Z024! Featuring 6 12 3/8'' wide compartments and 1 25 1/2'' wide compartment this cabinet is perfect for storing instruments such as the alto sax cornet fluegelhorn trumpet baritone or bass drum. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. The shelves have one-piece wraparound Scuff-Gard protection which is made of ABS plastic and features a raised tread design for abrasion resistance. Plus the wraparound design protects the front edges of the unit.The open-front design makes it quick and easy for musicians to access or store their instruments. Each compartment features a pearl white laminate surface that allows for easy cleaning and sanitary use. For your convenience this cabinet arrives fully assembled and ready to use. With this cabinet your establishment can offer convenient durable storage that keeps instruments neatly contained and out of the way.Overall Dimensions:Width: 27''Depth: 29''Height: 84''Small Compartment Dimensions:Width: 12 3/8''Depth: 26 7/8''Height: 15''Large Compartment Dimensions:Width: 25 1/2''Depth: 26 7/8''Height: 25 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS TOUCH Valance for Cordless 2.5-in wide Faux Wood Blinds - 72 in. W (10793478563173)
- UNIVERSAL Round Wall Clock, Black, 9-3/4" (UNV10421)
- FLASH FURNITURE Sofa, 32" x 31", Upholstery Color: Black (ZB-TRINITY-8094-SOFA-BK-GG)
- LUXOR Two Shelf, Presentation Cart, 27"H (LP27E-B)
- COPERNICUS EDUCATIONAL PRODUCT Copernicus Educational Products TD5000 3D Printer Cart - Base Model (TD5000)
- CHILDCRAFT Narrow Storage Unit with Well Top, 3 Compartments (1557231)
- ASHLEY PRODUCTIONS Steel Hand Bell, 4", PK6 (10050)
- GET Flash Furniture 48x15x48 Wood School Coat Locker with Bench, 10 Cubbies (375WB314MG)
- LEARNING RESOURCES Big Digit Stopwatch, PK2 (0525)
- CHILDCRAFT Reflection Cozy Cube, 29-1/2 x 29-1/2 x 29-1/2 Inches (1491056)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- I.D. Systems Office & School Tables