Shop All Classroom Furniture
I.D. Systems
Oak Storage Cabinet 9x8'' Compartments, 1x25.5'' Compartment - 89426 278429 Z024.
Mfr # 53826429Z024
Zoro # G611634196
Free Shipping & Returns
$1,273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 53826429Z024
- Zoro # G611634196
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient and functional storage solution to store instruments with this I.D. Systems 29'' deep light oak instrument storage cabinet 89426 278429 Z024! Featuring 9 8'' wide compartments and 1 25 1/2'' wide compartment this cabinet is perfect for storing instruments such as the alto clarinet alto sax clarinet flute oboe or trumpet. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. The shelves have one-piece wraparound Scuff-Gard protection which is made of ABS plastic and features a raised tread design for abrasion resistance. Plus the wraparound design protects the front edges of the unit.The open-front design makes it quick and easy for musicians to access or store their instruments. Each compartment features a pearl white laminate surface that allows for easy cleaning and sanitary use. For your convenience this cabinet arrives fully assembled and ready to use. With this cabinet your establishment can offer convenient durable storage that keeps instruments neatly contained and out of the way.Overall Dimensions:Width: 27''Depth: 29''Height: 84''Small Compartment Dimensions:Width: 8''Depth: 26 7/8''Height: 15''Large Compartment Dimensions:Width: 25 1/2''Depth: 26 7/8''Height: 25 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Wall Clock w Temp/Humidity, 12" (404-2631)
- BOSS Black Caressoft Drafting Stools W/Adj Arms & Footring (B1691-CS)
- UNIVERSAL Round Wall Clock, Black, 12" (UNV11641)
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- BOUNCYBANDS Comfy Peapod, Inflatable Sensory Pod, 80in, Blue (PD80BU)
- CHILDCRAFT Outside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1464011)
- GUIDECRAFT IO Blocks STEM Table (G9642)
- CHILDCRAFT Mobile Open Shelving Unit, 2 Shelves, 47-3/4 x 14-1/4 x 30 Inches (1301522)
- KORE DESIGN Floor Wobbler™ Balance Disc for Sitting, Standing or Fitness, Blue (KOR4201)
- CHILDCRAFT Stacker Compartment Storage, 8 Deep Flat Tray Capacity, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560513)
- LUXOR Modular Classroom Storage Cabinet - 2 side-by-side modules with 12 small bins (MBS-STR-21-12S)
- I.D. Systems Classroom Furniture