Shop All Classroom Furniture
I.D. Systems
Mobile Storage Cabinet with 12 3 1/2'' Trays and 4 Shelves.
Mfr # 538599F67023
Zoro # G511594378
Free Shipping & Returns
$2,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538599F67023
- Zoro # G511594378
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 67'' tall midnight maple mobile storage cabinet with 12 3 1/2'' trays and 4 shelves 80599F67023. This cabinet includes 12 3 1/2'' trays that are perfect for organizing office supplies or classwork as well as 4 adjustable shelves that provide additional space for storage. For extra security the trays feature reinforced ribs that prevent distortion under heavy weight. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain the cabinet's appearance.This cabinet has hinged doors that can lock preventing unwanted access. It can support up to 500 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally the cabinet ships fully assembled with casters already attached and trays installed so set-up is simple and easy.Overall Dimensions:Width: 48''Depth: 24''Height: 67''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Naomi Mccavitt 'Sporting I' Canvas Art, 18x18 (WAG05866-C1818GG)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Alabaster, Vinyl (493N91)
- BOSS Leather Executive Chair, Loop, Black (B7601)
- SECO Poster Snap Frame, 18" x 24", 1" Profile, White (SN1824WHITE)
- PACON STORAGE, PAPR, CNSTRCTN, 12X18 (PAC001316)
- LEARNING RESOURCES Big Digit Stopwatch, PK2 (0525)
- LUXOR Modular Teacher Desk (DTTB002)
- TOT MATE DoubleDoor Tall Cabinet Assembled (TM2264A.S2222)
- STOREX Wiggle Stool, Black (00300U01C)
- TIME TIMER Original Timer, 8 Inch, Medium (TT08BW)
- HYGLOSS PRODUCTS Steel Hand Bell, PK4 (61501)
- I.D. Systems Office & School Tables