I.D. Systems

Maple Storage Cabinet 29'' Deep, 9x8'' + 1x25.5'' Compartments - 89426 278429 Z073.


product price: $1,273.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide a convenient and functional storage solution to store instruments with this I.D. Systems 29'' deep maple instrument storage cabinet 89426 278429 Z073! Featuring 9 8'' wide compartments and 1 25 1/2'' wide compartment this cabinet is perfect for storing instruments such as the alto clarinet alto sax clarinet flute oboe or trumpet. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. The shelves have one-piece wraparound Scuff-Gard protection which is made of ABS plastic and features a raised tread design for abrasion resistance. Plus the wraparound design protects the front edges of the unit.The open-front design makes it quick and easy for musicians to access or store their instruments. Each compartment features a pearl white laminate surface that allows for easy cleaning and sanitary use. For your convenience this cabinet arrives fully assembled and ready to use. With this cabinet your establishment can offer convenient durable storage that keeps instruments neatly contained and out of the way.Overall Dimensions:Width: 27''Depth: 29''Height: 84''Small Compartment Dimensions:Width: 8''Depth: 26 7/8''Height: 15''Large Compartment Dimensions:Width: 25 1/2''Depth: 26 7/8''Height: 25 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.