Shop All Classroom Furniture
I.D. Systems
67'' Walnut Mobile Cabinet w/ 12 3 1/2'' Trays + 4 Shelves 80599F67021
Mfr # 538599F67021
Zoro # G311635004
product price: $2,360.99
/ea
Free Shipping & Returns
$2,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I.D. Systems
- MFR # 538599F67021
- Zoro # G311635004
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 67'' tall roman walnut mobile storage cabinet with 12 3 1/2'' trays and 4 shelves 80599F67021. This cabinet includes 12 3 1/2'' trays that are perfect for organizing office supplies or classwork as well as 4 adjustable shelves that provide additional space for storage. For extra security the trays feature reinforced ribs that prevent distortion under heavy weight. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain the cabinet's appearance.This cabinet has hinged doors that can lock preventing unwanted access. It can support up to 500 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally the cabinet ships fully assembled with casters already attached and trays installed so set-up is simple and easy.Overall Dimensions:Width: 48''Depth: 24''Height: 67''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIK SHADE Kids Canopy Chair Blu (161885PK6)
- INTERNATIONAL CONCEPTS 24 W, 18 L, 24 H (OT-17E)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Brown (DAD-LF-183Z-GG)
- TRUE Cap Tube (851134)
- PACON Classroom Keepers® Mailbox, 10-Slot, Blue, 16.63H x 21W x 12.88D (001309)
- PACON CORPORATION Pacon Corporation Pac1308 Mail Box - 15 Mail Slots Blue (PAC1308)
- TEACHER CREATED RESOURCES Spot On Lime Carpet Marker Strips (TCR77458)
- SCHOOL SMART School Smart 12.25 L x 5.25 D x 7.87 W in. Storage Tray; Clear (279061)
- TOT MATE DoubleDoor Tall Cabinet ReadyToAssemble (TM2264R.S2222)
- SIMPSON STRONG-TIE Simpson Strong Tie PSCL 1-2 0.50 in. PSCL Plywood Clip; Pack Of 250 (127292)
- ABC Childcraft Furnishings 10-Cubby Shelf Insert, 9 Pieces (1434977)
- I.D. Systems Office & School Tables