Shop All Classroom Furniture
I.D. Systems
67'' Tulip Red Cabinet with 12 3 1/2'' Trays and 4 Shelves.
Mfr # 538599F67043
Zoro # G411635133
Free Shipping & Returns
$2,360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538599F67043
- Zoro # G411635133
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 67'' tall tulip red mobile storage cabinet with 12 3 1/2'' trays and 4 shelves 80599F67043. This cabinet includes 12 3 1/2'' trays that are perfect for organizing office supplies or classwork as well as 4 adjustable shelves that provide additional space for storage. For extra security the trays feature reinforced ribs that prevent distortion under heavy weight. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain the cabinet's appearance.This cabinet has hinged doors that can lock preventing unwanted access. It can support up to 500 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally the cabinet ships fully assembled with casters already attached and trays installed so set-up is simple and easy.Overall Dimensions:Width: 48''Depth: 24''Height: 67''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 60" Lx 47" W, Vinyl/Metal (493P25)
- BOSS High Back LeatherPlus Chair (B7301)
- GE Refrigerator Union Connector (WR02X11330)
- FLASH FURNITURE Pad Stack Chair, Plastic, Black (RUT-EO1-01-PAD-GG)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-BLUE-GG)
- LUXOR Modular Classroom Storage Cabinet - 4 stacked modules with 12 large bins (MBS-STR-22-12L)
- HYGLOSS PRODUCTS Steel Hand Bell, PK4 (61501)
- LINEA ITALIA LineaItali, STUDY CARRELL STARTER UNIT, 2-LEG, 31.25 X 23.5 X 45.25, CHERRY (SC801CH)
- CHILDCRAFT Mobile Book Display, Double Sided, 36 x 23-3/4 x 30-1/4 Inches (1528659)
- CHILDCRAFT Mobile Open Shelving Unit, 2 Shelves, 47-3/4 x 14-1/4 x 30 Inches (1301522)
- FLASH FURNITURE Green Plastic Stackable School Chair with 12" Seat Height, PK2 (2-YU-YCX-001-GREEN-GG)
- I.D. Systems Office & School Tables