Shop All Classroom Furniture
I.D. Systems
67'' Tall Tulip Red Mobile Open Storage Cabinet with 36 3 1/2'' Trays 80274Z67043
Mfr # 538274Z67043
Zoro # G811635009
Free Shipping & Returns
$2,616.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538274Z67043
- Zoro # G811635009
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 67'' tall tulip red mobile open storage cabinet 80274Z67043. This cabinet includes 36 3 1/2'' trays that are perfect for organizing office supplies or classwork and reinforced ribs prevent distortion under heavy weight. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain the cabinet's appearance.This cabinet boasts an open design that allows easy access to every tray. It can support up to 500 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally the cabinet ships fully assembled with casters already attached and trays installed so set-up is simple and easy.Overall Dimensions:Width: 48''Depth: 24''Height: 67''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL POPS WallPops FP2942 Medina Peel & Stick Floor Tiles (FP2942)
- HON Huddle T-Leg Base for 24" and 30" Deep Table Tops, Black, 2/Carton (HMBTLEG24.C.P)
- FLASH FURNITURE Rectangle Training Table, 18" X 72" X 30.25", Wood Top, Wood Grain (YT-WTFT18X72-TBL-GG)
- LUXOR Charging Cart, (24) Unit (LLTM24-B)
- UNCAGED ERGONOMICS StashCuteKidsSofaChairWithStorageComfyToddlerReclinerBlack, SKC-b (SKC-b)
- TOT MATE DoubleDoor Tall Cabinet ReadyToAssemble (TM2264R.S2222)
- DURAMAX Weston 72in. Industrial Metal & Wood desk with shelves (68052)
- KINDERMAT Heavy-Duty KinderMat, 2in thick (HDM-302)
- FLASH FURNITURE Bright Beginnings Commercial Grade 3 Tier Wooden Classroom Open Corner Storage Unit, Safe, Kid Friendly Design, Natural (MK-KE24053-GG)
- TEACHER CREATED RESOURCES Spot On Lime Carpet Marker Strips (TCR77458)
- KORE DESIGN Pre-School Wobble Chair 12in Red (121)
- I.D. Systems Office & School Tables