Shop All Classroom Furniture
I.D. Systems
67'' Tall Roman Walnut Mobile Open Storage Cabinet with 36 3 1/2'' Trays 80274Z67021
Mfr # 538274Z67021
Zoro # G511634883
product price: $2,616.99
/ea
Free Shipping & Returns
$2,616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I.D. Systems
- MFR # 538274Z67021
- Zoro # G511634883
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 67'' tall roman walnut mobile open storage cabinet 80274Z67021. This cabinet includes 36 3 1/2'' trays that are perfect for organizing office supplies or classwork and reinforced ribs prevent distortion under heavy weight. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain the cabinet's appearance.This cabinet boasts an open design that allows easy access to every tray. It can support up to 500 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally the cabinet ships fully assembled with casters already attached and trays installed so set-up is simple and easy.Overall Dimensions:Width: 48''Depth: 24''Height: 67''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCLOX Clock Wall Rnd Burgundy 8.5In (46983)
- ZORO SELECT Flat File Cabinet Base, Open Base, Black (2CLE5)
- TRUE Switch, Defrost Termination (800315)
- GUEST ROOM 80 x 76 x 14 in. King Size EnForce Platform Bed Base (GU2588974)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Blue (PD48BU)
- FLASH FURNITURE Green Plastic Stackable School Chair with 12" Seat Height, PK2 (2-YU-YCX-001-GREEN-GG)
- CHILDCRAFT Mobile Library Stand, 23-1/2 x 23-1/2 x 43-1/4 Inches (332130)
- CHILDCRAFT Wall Mount Coat Strip, 47-15/16 x 1-7/8 x 4 Inches (2873)
- CHILDCRAFT Mobile Open Shelving Unit, 3 Shelves, 47-3/4 x 14-1/4 x 36 Inches (1301523)
- LUXOR Modular Teacher Desk (DTTB002)
- TEACHER CREATED RESOURCES Spot On Red Carpet Marker Strips (TCR77457)
- I.D. Systems Office & School Tables