Shop All Classroom Furniture
I.D. Systems
67'' Tall Midnight Maple Mobile Open Storage Cabinet with 36 3 1/2'' Trays 80274Z67023
Mfr # 538274Z67023
Zoro # G211634916
product price: $2,616.99
/ea
Free Shipping & Returns
$2,616.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I.D. Systems
- MFR # 538274Z67023
- Zoro # G211634916
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 67'' tall midnight maple mobile open storage cabinet 80274Z67023. This cabinet includes 36 3 1/2'' trays that are perfect for organizing office supplies or classwork and reinforced ribs prevent distortion under heavy weight. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain the cabinet's appearance.This cabinet boasts an open design that allows easy access to every tray. It can support up to 500 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally the cabinet ships fully assembled with casters already attached and trays installed so set-up is simple and easy.Overall Dimensions:Width: 48''Depth: 24''Height: 67''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Blue (SN2436BLUE)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-GV-3169-BAS-GG)
- MIDWEST FASTENER 7/8" x 3/4" Black Plastic Furniture Tips 10PK (66283)
- FLASH FURNITURE Vinyl Office Chair, Tan (DS-512B-TAN-GG)
- CHILDCRAFT Mobile Book Display, Double Sided, 36 x 23-3/4 x 30-1/4 Inches (1528659)
- MELISSA & DOUG Natural Wooden Table w/2 Chairs (2427)
- KORE DESIGN Pre-School Wobble Chair 12in Red (121)
- KAGAN MegaTimer (JMT)
- EDUCATIONAL INSIGHTS Classroom Light Filters, 2ft. x 2ft., Tranquil Blue, 4PK (1236)
- FLASH FURNITURE Bright Beginnings Commercial Grade Extra Wide 3 Shelf Wooden Classroom Open Storage Unit, Safe, Kid Friendly Design, Natural (MK-ME088029-GG)
- SEAT SACK Seat Sack, Small, 12 inch, Chair Pocket, Red, PK2 (10112)
- I.D. Systems Classroom Furniture