Shop All Mobile Cabinets
I.D. Systems
67'' Tall Midnight Maple Closed Shelf / Coat Storage Cart with Locking Doors 80187F67023
Mfr # 538187F67023
Zoro # G511631097
product price: $1,761.99
/ea
Free Shipping & Returns
$1,761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I.D. Systems
- MFR # 538187F67023
- Zoro # G511631097
- Country of Origin China
- Category Mobile Cabinets
Description
Provide a convenient and functional storage solution for employees and students alike with this I.D. Systems 67'' tall midnight maple closed shelf / coat storage cart with locking doors 80187F67023! This specific model features an attractive midnight maple woodgrain finish making it ideal for schools childcare centers or break rooms. Not to mention its durably constructed 3/4'' thick industrial wood composite core with a thermofused laminate seal ensures the unit is equipped for frequent commercial use and can be easily cleaned and disinfected. The superior structure of this cart means it's built to last so you can transport your files and coats with ease.This storage cart is easy to install arriving fully assembled and ready to use! Casters 5'' in diameter come bolted to steel reinforcing channels allowing for optimal stability when rolling over smooth or uneven floors and openings. As for storage this cart features a left compartment with six adjustable shelves and a right compartment with one shelf and ten double ''J'' hooks creating ample space within the cart. Both doors securely lock so your important files and supplies stay protected after hours. Regarding aesthetics the unit is designed with 3mm impact-resistant edges and the exterior laminated surface is non-porous so it's resistant to spills and stains and will maintain its sleek look no matter the environment.Overall Dimensions:Width: 48''Depth: 24''Height: 67''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 36 in D, 60 in W, 3 Shelves (6940)
- QUANTUM STORAGE SYSTEMS Divider Box, Red, Polypropylene, 22 1/2 in L, 17 1/2 in W, 6 in H (DG93060RD)
- STERILITE Storage Tote, Clear, Polypropylene, 16 1/8 in L, 11 1/4 in W, 6 3/4 in H, 3 gal Volume Capacity (19424306)
- ECONOCO Rack Rectangular Tubing Arms, 4-Way, Chrome (K13)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Black (TA4R462472-09)
- CONDOR Hinged Door Flammables Safety Cabinet, Yellow (491M61)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Black (425S24MA-ME)
- MANHATTAN COMFORT Eiffel 28.35 Mobile Garage Storage Cabinet in Yellow Gloss (252BMC84)
- QUANTUM STORAGE SYSTEMS Mobile Floor Rack, Double Sided, 36x72 (QMD-36H)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Light Gray (TA4R462472-05)
- DISCO Body Shop Set Up Kit, 5 Slider Cabinets (8401)
- I.D. Systems Mobile Cabinets