Shop All Mobile Cabinets
I.D. Systems
67'' Tall Medium Cherry Mobile Storage Cabinet with 4 Shelves 80603F67003
Mfr # 538603F67003
Zoro # G511631073
product price: $1,829.99
/ea
Free Shipping & Returns
$1,829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I.D. Systems
- MFR # 538603F67003
- Zoro # G511631073
- Country of Origin China
- Category Mobile Cabinets
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 67'' tall medium cherry mobile storage cabinet with 4 shelves 80603F67003. This cabinet includes 4 adjustable shelves that are perfect for organizing office supplies or classwork as well as a wardrobe compartment with a hanger bar to provide additional space for storage. There's even a mirror on the wardrobe door's interior for added convenience! It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain the cabinet's appearance.This cabinet has hinged doors that can lock preventing unwanted access. It can support up to 500 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally the cabinet ships fully assembled with casters already attached and trays installed so set-up is simple and easy.Overall Dimensions:Width: 48''Depth: 24''Height: 67''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polyethylene, 18 3/8 in W, 11 7/8 in H, 29 in L, Blue (QMS743BL)
- JONES STEPHENS 5 GALLON BUCKET W/3 LARGE TRAYS (T60111)
- ZORO SELECT Wire Shelf 72"x18", Chrome (5GRW8)
- ALERA Assembled Mobile Storage Cabinet, with Adjustable Shelves 36w x 24d x 66h, Black (CM6624BK)
- DURHAM MFG Solid Door Mobile Janitorial Cabinet, Gray (HDCM48-4S-95)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Light Gray (TA4R362472-05)
- MANHATTAN COMFORT Eiffel Mobile Garage Cabinet in Matte Black (Set of 2) (2-252BMC8)
- KENNEDY Tool Organization, 20" D, 35" H, 21"W, Brown (21040XB)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Light Gray (TA4R462472-05)
- MANHATTAN COMFORT Mobile Garage Storage Chest, 30.3 in W, Grey (4GMCC)
- I.D. Systems Mobile Cabinets