Shop All Classroom Furniture
I.D. Systems
67'' Tall Medium Cherry Mobile Storage Cabinet with 36 3 1/2'' Trays 80275F67003
Mfr # 538275F67003
Zoro # G311634823
Free Shipping & Returns
$2,890.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538275F67003
- Zoro # G311634823
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 67'' tall medium cherry mobile storage cabinet 80275F67003. This cabinet includes 36 3 1/2'' trays that are perfect for organizing office supplies or classwork and reinforced ribs prevent distortion under heavy weight. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain the cabinet's appearance.This cabinet has hinged doors that can lock preventing unwanted access. It can support up to 500 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally the cabinet ships fully assembled with casters already attached and trays installed so set-up is simple and easy.Overall Dimensions:Width: 48''Depth: 24''Height: 67''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIEN MADE USA HP 27x64 LF CRDLS Blind (2764LFC)
- BAXTON STUDIO Sandrine Beige Upholstered Walnut Brown Finished Wood Ottoman (148-8224)
- HIRSH 42" W 2 Drawer Lateral File Cabinet, Black, Letter (17457)
- SAFCO Big and Tall Chair, Bonded Leather, 19" to 22-3/4"Height, Loop Arms, Black (3502BL)
- ASHLEY PRODUCTIONS Magnetic Big Timer, 7.5in diameter (10205)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Aqua, PK3 (TCR20719)
- TIME TIMER Time Timer PLUS® 120 Minute Timer, White (TTM120W)
- PROMARX EzDesk Multi-Function Lap Desk w/Graph Ruling, Adjustable Tablet Dock (EZ01WDE10008)
- MELISSA & DOUG Natural Wooden Table w/2 Chairs (2427)
- EVAC-CHAIR NORTH AMERICA LLC Evac+Chair® Metal Storage Cabinet, 24"W x 12"D x 44"H, Yellow (314)
- CHILDCRAFT Outside Space Shaper, 3 Shelves, 36-3/4 x 14-1/4 x 30 Inches (1464011)
- I.D. Systems Classroom Furniture