Shop All Mobile Cabinets
I.D. Systems
67'' Tall Maple Mobile Storage Cabinet with 4 Shelves 80603F67073
Mfr # 538603F67073
Zoro # G311631181
product price: $1,829.99
/ea
Free Shipping & Returns
$1,829.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I.D. Systems
- MFR # 538603F67073
- Zoro # G311631181
- Country of Origin China
- Category Mobile Cabinets
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 67'' tall maple mobile storage cabinet with 4 shelves 80603F67073. This cabinet includes 4 adjustable shelves that are perfect for organizing office supplies or classwork as well as a wardrobe compartment with a hanger bar to provide additional space for storage. There's even a mirror on the wardrobe door's interior for added convenience! It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain the cabinet's appearance.This cabinet has hinged doors that can lock preventing unwanted access. It can support up to 500 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally the cabinet ships fully assembled with casters already attached and trays installed so set-up is simple and easy.Overall Dimensions:Width: 48''Depth: 24''Height: 67''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Metal Dividers, 8 x 4-1/4 In. (BXD-8)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASL48)
- TRESTON Spacemiser for 551/554 Ser, Holds 12 Cabinets (12-550ESD)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 132 Bins (3501-BDLP-132-5295)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Dark Gray (415S24M-HG)
- LUXOR Ultimate Presentation Station with Cabinets, 41"H (WTPSCE)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 78 in H, 24 in D, Black (TA4R462472-09)
- SANDUSKY LEE Solid Door Storage Cabinet, 46 in W, 72 in H, 24 in D, Light Gray (TAWR462472-05)
- HALLOWELL Clearview Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Black (415S24SVM-ME)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Light Gray (TA4R362472-05)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Black (TA4R362472-09)
- I.D. Systems Mobile Cabinets