Shop All Classroom Furniture
I.D. Systems
67'' Tall Light Oak Mobile Storage Cabinet with 36 3 1/2'' Trays 80275F67024
Mfr # 538275F67024
Zoro # G011634826
product price: $2,890.99
/ea
Free Shipping & Returns
$2,890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I.D. Systems
- MFR # 538275F67024
- Zoro # G011634826
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 67'' tall light oak mobile storage cabinet 80275F67024. This cabinet includes 36 3 1/2'' trays that are perfect for organizing office supplies or classwork and reinforced ribs prevent distortion under heavy weight. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain the cabinet's appearance.This cabinet has hinged doors that can lock preventing unwanted access. It can support up to 500 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally the cabinet ships fully assembled with casters already attached and trays installed so set-up is simple and easy.Overall Dimensions:Width: 48''Depth: 24''Height: 67''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14413)
- HOTEL SUITE 1200 Thread Count Sheet Set (4pc), Lilac, King (653423)
- FLASH FURNITURE Rectangle Walnut Table, Glass Top, 35.25"X59", 35.25" W, 59" L, 29.25" H, Glass Top, Clear (SK-TC-5049-W-GG)
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- CHILDCRAFT Mobile Open Shelving Unit, 3 Shelves, 47-3/4 x 14-1/4 x 42 Inches (1301524)
- TEACHER CREATED RESOURCES Spot On Stand Here Floor Markers, 4in. (77508)
- CHILDCRAFT Mobile Open Shelving Unit, 2 Shelves, 47-3/4 x 14-1/4 x 30 Inches (1301522)
- TIME TIMER PLUS®, 60 Minute, White (TTMP7WHT)
- SCHOOL SMART School Smart 2005883 12 x 8 x 5 in. Translucent Cubby Bin; Candy Red - Small (2005883)
- FLASH FURNITURE Red Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-RED-GG)
- CHAMPION SPORTS Stop Watch, Assorted Colors, PK6 (910SET)
- I.D. Systems Classroom Furniture