Shop All Classroom Furniture
I.D. Systems
67'' Tall Light Oak Mobile Storage Cabinet with 18 6'' Bins 80249F67024
Mfr # 538249F67024
Zoro # G511634203
Free Shipping & Returns
$2,890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538249F67024
- Zoro # G511634203
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 67'' tall light oak mobile storage cabinet 80249F67024. This cabinet includes 18 6'' translucent bins that are perfect for organizing office supplies or classwork. The translucent design makes it easy to identify the contents of the bin while reinforced ribs prevent distortion under heavy weight. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain the cabinet's appearance.This cabinet has hinged doors that lock preventing unwanted access. It can support up to 500 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally the cabinet ships fully assembled with casters already attached and bins installed so set-up is simple and easy.Overall Dimensions:Width: 48''Depth: 24''Height: 67''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Masonite Board Black (6218H-10)
- SECO Poster Snap Frame, 11" x 17", Silver (SN1117-SV)
- FLASH FURNITURE Gray Kids Solid Hardwood 3 PC Table & Chair Set (TW-WTCS-1001-GRY-GG)
- R & R TEXTILE Pillow, Standard, 21x27 In, White (X11200)
- SEAT SACK Seat Sack, Small, 12 inch, Chair Pocket, Red, PK2 (10112)
- CHILDCRAFT Coat Locker, 5 Sections, 53-3/4 x 9-5/8 x 42 Inches (2561)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 13.25'' Seat Height, PK4 (4-YU-YCX4-004-BLUE-GG)
- FLASH FURNITURE 47"L Commercial Industrial Office Desk-Rustic Gray (GC-GF156W-12-GRY-GG)
- KINDERMAT Basic KinderMat, 5/8in thick, PK2 (KM-100)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-BLUE-GG)
- ASHLEY PRODUCTIONS Steel Hand Bell, 4", PK6 (10050)
- I.D. Systems Classroom Furniture