Shop All Classroom Furniture
I.D. Systems
67'' Tall Graphite Nebula Mobile Storage Cabinet with 36 3'' Bins 80243F67057
Mfr # 538243F67057
Zoro # G211634480
product price: $2,890.99
/ea
Free Shipping & Returns
$2,890.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I.D. Systems
- MFR # 538243F67057
- Zoro # G211634480
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 67'' tall graphite nebula mobile storage cabinet 80243F67057. This cabinet includes 36 3'' translucent bins that are perfect for organizing office supplies or classwork. The translucent design makes it easy to identify the contents of the bin while reinforced ribs prevent distortion under heavy weight. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain the cabinet's appearance.This cabinet has hinged doors that lock preventing unwanted access. It can support up to 500 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally the cabinet ships fully assembled with casters already attached and bins installed so set-up is simple and easy.Overall Dimensions:Width: 48''Depth: 24''Height: 67''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Brookline 42" Round Coffee Table, Medium Chestnut (AWBL4268)
- TRADEMARK FINE ART Anthony Casay 'Tropical Beach' Canvas Art, 18x24 (ALI20309-C1824GG)
- CAFEWORKS Square CaféWorks™ Table, Gray - 42" Square x 29"H, 42" W, 42" L, 42" H, Laminated Melamine Top (65677)
- ATLAS COMMERCIAL PRODUCTS Chiavari Cushion, Wood-backed Cushions, Vinyl, Black (WBC4BKVNL)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Green (PD48GR)
- ABC Childcraft Furnishings 10-Cubby Shelf Insert, 9 Pieces (1434977)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Silver (WS33SI)
- PACON CORPORATION Pacon® Horizontal Mobile Paper Rack, Holds 8 Rolls, Gray (67780)
- KORE DESIGN Pre-Teen Wobble Chair 18.7in Purple (597)
- TOT MATE 4Compartment Wall Cabinet ReadyToAssemble (TMW301R.S2222)
- FLASH FURNITURE Red Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-RED-GG)
- I.D. Systems Classroom Furniture