Shop All Classroom Furniture
I.D. Systems
67'' Elm Storage Cabinet, 12 3 1/2'' Trays, 4 Shelves 80599F67020
Mfr # 538599F67020
Zoro # G911635039
Free Shipping & Returns
$2,360.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538599F67020
- Zoro # G911635039
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 67'' tall dark elm mobile storage cabinet with 12 3 1/2'' trays and 4 shelves 80599F67020. This cabinet includes 12 3 1/2'' trays that are perfect for organizing office supplies or classwork as well as 4 adjustable shelves that provide additional space for storage. For extra security the trays feature reinforced ribs that prevent distortion under heavy weight. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain the cabinet's appearance.This cabinet has hinged doors that can lock preventing unwanted access. It can support up to 500 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally the cabinet ships fully assembled with casters already attached and trays installed so set-up is simple and easy.Overall Dimensions:Width: 48''Depth: 24''Height: 67''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Burgundy, PK2 (3218)
- MIDWEST FASTENER 1" Plastic Inside Round Swivels 3PK (66892)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers & Weavers 104470 Throw - Church In The Country - Amazing Grace Tapestry - 50 x 60 in. (ATCCAG)
- BIGGIES SCENES Window Well Scenes-Flower, 100 in wide x 60 in high (BG-WW-FWR-100)
- STOREX INDUSTRIES Storex Industries 6145U03C-61459 Classroom File Crate with Handles; Purple (6145U03C-61459)
- LUXOR Modular Teacher Desk (DTTB002)
- TIME TIMER MOD®, Charcoal Gray (TTMM9)
- LEARNING ADVANTAGE TickiT® Dual Power Timer, Set of 5 (9500)
- FELLOWES Fellowes 9190001 Climate Contol Back Rest- 14 1/2w x 3d x 13 5/8h- Black (9190001)
- LUXOR Modular Classroom Storage Cabinet - Single module with 6 small bins (MBS-STR-11-6S)
- TIME TIMER MOD®, Sky Blue Timer (TTMM9BL)
- I.D. Systems Office & School Tables