No Product Image Available
I.D. Systems

48'' x 24'' x 84'' Natural Elm Uniform Storage Locker 89207 488424 D019


product price: $1,447.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide convenient and functional storage for storing uniforms using this I.D. Systems 48'' x 24'' x 84'' natural elm uniform storage locker 89207 488424 D019! This specific model features an attractive natural elm woodgrain finish and can hold up to 40 uniforms making it ideal for music room storage. It is constructed of durable 3/4'' thick components with thermofused laminated faces and impact-resistant edges to withstand frequent use. Plus the laminate surfaces are scuff- and stain-resistant to maintain the lockers appearance.**This locker is easy to install arriving fully assembled and ready to use! The interior of the locker is pearl white laminate that is easy to clean. It has 2 chrome-steel hanger bars for hanging uniforms and a powder-coated wireform shelf that allows air to circulate around the items stored on it. To access the locker compartment two 3/4'' thick solid doors have a 180 degree swing open feature. The doors have top and bottom ventilation grills to enhance airflow and prevent dust buildup inside and are also lockable for safekeeping. With this locker your establishment can offer convenient durable storage that keeps uniforms neatly contained and out of the way.**Overall Dimensions:*Width: 48''*Depth: 24''*Height: 84''*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.