Shop All Bulk Storage Lockers
I.D. Systems
48'' x 24'' x 84'' Fashion Grey Uniform Storage Locker 89207 488424 D010
Mfr # 5388424D010
Zoro # G511582405
Free Shipping & Returns
$1,447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 5388424D010
- Zoro # G511582405
- Country of Origin China
- Category Bulk Storage Lockers
Description
Provide convenient and functional storage for storing uniforms using this I.D. Systems 48'' x 24'' x 84'' fashion grey uniform storage locker 89207 488424 D010! This specific model features an attractive fashion grey open grain finish and can hold up to 40 uniforms making it ideal for music room storage. It is constructed of durable 3/4'' thick components with thermofused laminated faces and impact-resistant edges to withstand frequent use. Plus the laminate surfaces are scuff- and stain-resistant to maintain the lockers appearance.This locker is easy to install arriving fully assembled and ready to use! The interior of the locker is pearl white laminate that is easy to clean. It has 2 chrome-steel hanger bars for hanging uniforms and a powder-coated wireform shelf that circulates air around the items stored on it. To access the locker compartment two 3/4'' thick solid doors have a 180 degree swing open feature. The doors have top and bottom ventilation grills to enhance airflow and prevent dust buildup inside and are also lockable for safekeeping. With this locker your establishment can offer convenient durable storage that keeps uniforms neatly contained and out of the way.Overall Dimensions:Width: 48''Depth: 24''Height: 84''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Double-Wall Square Chemical Storage Tank Natural 18" L x 18" W x 24" H (PAK5202-NT)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3888-2HDV-HG)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Gray (QRU-12D)
- HOLLAENDER Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (9-7)
- ADIROFFICE 72in x 12in x 12in Double-Compartment Steel Tier Key Lock Storage Locker in Red, 4PK (ADI629-202-RED-4PK)
- ADIROFFICE 72in H x 12in W x 12in D Double-Compartment Steel Tier Key Lock Storage Locker in Purple, 4PK (ADI629-202-PUR-4PK)
- ADIROFFICE 72in x 12in x 12in 1-Compartment Steel Tier Key Lock Storage Locker in Red, 4PK (ADI629-201-RED-4PK)
- ADIROFFICE 72in H x 12in W x 12in D Triple-Compartment Steel Tier Key Lock Storage Locker in Purple, 4PK (ADI629-203-PUR-4PK)
- SPACE SOLUTIONS 27.5 in.H 2 Shelf Mini Storage Locker Cabinet, Fully Assembled, 3 in. Legs, Arctic Silver (25221)
- STOR-MORE Dsptchr Locker Dbl Frnt Door W/Sgl Rear Door 36"X24"X79.5", Gry (D2-3624-1)
- ADIROFFICE 72in H x 12in W x 12in D 4-Compartment Steel Tier Key Lock Storage Locker in White (ADI629-204-WHI)
- I.D. Systems Bulk Storage Lockers