Shop All Bulk Storage Lockers
I.D. Systems
45'' x 18'' x 84'' Sun Yellow Triple Upper Door Storage Locker
Mfr # 538028C45042
Zoro # G011131622
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,264.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538028C45042
- Zoro # G011131622
- Country of Origin United States
- Category Bulk Storage Lockers
Description
Provide a convenient and functional storage solution for employees or students with this I.D. Systems 45'' x 18'' x 84'' sun yellow triple upper door storage locker with adjustable middle shelves 79028 C45 042! This specific model features an attractive sun yellow matte finish making it ideal for break rooms schools or employee centers. It is constructed of durable 3/4'' thick components with thermofused laminated faces and impact-resistant edges to withstand frequent use. Plus the laminate surfaces are scuff- and stain-resistant to maintain the locker's appearance.**This locker is easy to install arriving fully assembled and ready to use! Inside the lower 14'' wide compartments are sturdy steel double ''J'' hooks to hold coats bags and other personal belongings. The lower compartments have an open-front design to make it quick and easy for patrons to access or store their items while the upper compartment is accessed by two solid doors for added security. Plus the adjustable middle shelves provide even more storage opportunities. With this locker your establishment can offer convenient durable storage that keeps belongings neatly contained and out of the way.**Overall Dimensions:*Width: 45''*Depth: 18''*Height: 84''*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGGED RIDGE 2.25-3IN X-CLAMP- BLACK (11030.01)
- WESCO Deluxe 3 Foot Ground Wire for Drum, 232111 (272032)
- ORBIS Blue Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Blue)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 11 5/8 in L, Blue (30080BLUE)
- ADIROFFICE 72in x 12in x 12in Triple-Compartment Steel Tier Key Lock Storage Locker in Black, 2PK (ADI629-203-BLK-2PK)
- ADIROFFICE 72in x 12in x 12in 6-Compartment Steel Tier Key Lock Storage Locker in Black, 4PK (ADI629-206-BLK-4PK)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 27 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-2448)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 24 x 48" (SL1-2448-PB)
- ADIROFFICE Large 4 Door Locker, Black Body With White Doors (ADI629-204-B-W)
- SPACE SOLUTIONS 27.5 in.H 2 Shelf Mini Storage Locker Cabinet, Fully Assembled, 3 in. Legs, Arctic Silver (25221)
- GLOBAL INDUSTRIAL Security Cage Accessory Shelf 72 x 36 (184112)
- I.D. Systems Bulk Storage Lockers