Shop All Bulk Storage Lockers
I.D. Systems
45'' x 18'' x 84'' Grey Nebula Triple Upper Door Storage Locker
Mfr # 538028C45059
Zoro # G911131593
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,264.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538028C45059
- Zoro # G911131593
- Country of Origin United States
- Category Bulk Storage Lockers
Description
Provide a convenient and functional storage solution for employees or students with this I.D. Systems 45'' x 18'' x 84'' grey nebula triple upper door storage locker with adjustable middle shelves 79028 C45 059! This specific model features an attractive grey nebula matte finish making it ideal for break rooms schools or employee centers. It is constructed of durable 3/4'' thick components with thermofused laminated faces and impact-resistant edges to withstand frequent use. Plus the laminate surfaces are scuff- and stain-resistant to maintain the locker's appearance.**This locker is easy to install arriving fully assembled and ready to use! Inside the lower 14'' wide compartments are sturdy steel double ''J'' hooks to hold coats bags and other personal belongings. The lower compartments have an open-front design to make it quick and easy for patrons to access or store their items while the upper compartment is accessed by two solid doors for added security. Plus the adjustable middle shelves provide even more storage opportunities. With this locker your establishment can offer convenient durable storage that keeps belongings neatly contained and out of the way.**Overall Dimensions:*Width: 45''*Depth: 18''*Height: 84''*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Joining Plate, 10 Series (4108-BLACK)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 17 1/8 in L, 9 1/2 in W, 9 3/4 in H, 6 PK (DUS260)
- 80/20 Double Tube, Clamp, 3/8" (2508)
- AKRO-MILS Steel Bin Shelving, 42 in W x 79 in H x 18 in D, 6 Shelves, Gray/Blue (AS187913017)
- LITTLE GIANT Bulk Storage Locker, 25 in W, 27 in D, 78 in H, 5 Shelves, 1 Doors, Steel, Assembled (SL5-2424-78)
- ADIROFFICE 24in Locker for Kids, Misty Green, 4PK (ADI629-02-MGRN-PKG-4)
- STOR-MORE Dsptchr Locker Dbl Frnt Door W/Sgl Rear Door 36"X24"X79.5", Gry (D2-3624-1)
- HALLOWELL Bulk Storage Locker Starter, 48 in W, 36 in D, 90 in H, 0 Shelves, 1 Doors, Steel, Unassembled (BSL483690-R-1S-HG)
- ADIROFFICE 48in Locker for Kids, Misty Green, 2PK (ADI629-01-MGRN-PKG-2)
- ADIROFFICE 24'' Locker for Kids, Misty Green (ADI629-02-MGRN)
- ADIROFFICE Large 2 Door Locker, Misty Green (ADI629-202-MGRN)
- I.D. Systems Bulk Storage Lockers