Shop All Bulk Storage Lockers
I.D. Systems
45'' x 18'' x 72'' Medium Cherry Triple Storage Locker
Mfr # 538022Z45003
Zoro # G611131725
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,367.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538022Z45003
- Zoro # G611131725
- Country of Origin United States
- Category Bulk Storage Lockers
Description
Provide a convenient and functional storage solution for employees or students with this I.D. Systems 45'' x 18'' x 72'' medium cherry triple storage locker with middle shelf 79022 Z45 003! This specific model features an attractive medium cherry woodgrain finish making it ideal for break rooms schools or employee centers. It is constructed of durable 3/4'' thick components with thermofused laminated faces and impact-resistant edges to withstand frequent use. Plus the laminate surfaces are scuff- and stain-resistant to maintain the lockers appearance.**This six-compartment locker is easy to install arriving fully assembled and ready to use! Inside each of the six large 14'' wide compartments is a sturdy steel double ''J'' hook to hold coats bags and other personal belongings. The open-front design makes it quick and easy for patrons to access or store their items. With this locker your establishment can offer convenient durable storage that keeps belongings neatly contained and out of the way.**Overall Dimensions:*Width: 45''*Depth: 18''*Height: 72''*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Sliding Door Turn Knobs, Sliding (SDLKXKNBS)
- HALLOWELL Cell Phone Locker, (1) Wide, (5) Openings Light Gray (UCTL192(30)-5A-E-PL)
- NEW AGE Low Prof Dunnage Rack, 2000 lb., AL, 60W (2022)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 15 in H, 29 7/8 in L, Yellow (QUS976YL)
- ADIROFFICE Large 2 Door Locker, Misty Green (ADI629-202-MGRN)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 30 x 60" (SL1-3060-PB)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-3060)
- ADIROFFICE 72in H x 12in W x 12in D Triple-Compartment Steel Tier Key Lock Storage Locker in Purple, 4PK (ADI629-203-PUR-4PK)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 1 Shelves, 2 Doors, Steel, Assembled (SL1-A-3060)
- ADIROFFICE 48in Locker for Kids, Misty Green, 2PK (ADI629-01-MGRN-PKG-2)
- ADIROFFICE Large 4 Door Locker, Misty Green (ADI629-204-MGRN)
- I.D. Systems Bulk Storage Lockers