Shop All Bulk Storage Lockers
I.D. Systems
45'' x 18'' x 72'' Maple Triple Door Storage Locker
Mfr # 538017B45073
Zoro # G911131562
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$1,589.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538017B45073
- Zoro # G911131562
- Country of Origin United States
- Category Bulk Storage Lockers
Description
Provide a convenient and functional storage solution for employees or students with this I.D. Systems 45'' x 18'' x 72'' maple triple door storage locker with two shelves 79017 B45 073! This specific model features an attractive maple woodgrain finish making it ideal for break rooms schools or employee centers. It is constructed of durable 3/4'' thick components with thermofused laminated faces and impact-resistant edges to withstand frequent use. Plus the laminate surfaces are scuff- and stain-resistant to maintain the lockers appearance.**This three-compartment locker is easy to install arriving fully assembled and ready to use! Inside each 14'' wide compartment is a sturdy steel double ''J'' hook to hold coats bags and other personal belongings along with upper and lower shelves for extra storage. The compartments are accessed by three 3/4'' thick solid doors with a 180 degree swing open feature and self-latching padlock hasps for added security. With this locker your establishment can offer convenient durable storage that keeps belongings neatly contained and out of the way.**Overall Dimensions:*Width: 45''*Depth: 18''*Height: 72''*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 42 in D, Zinc, Zinc Finish, Gauge: 5 (D4246BB3A3P)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Chrome, 74 (P74CH)
- HUSKY RACK & WIRE Upright Frame, Teardrop, Roll Formed Style, 192 in H, 3 in W, 42 in D, Green (IU18420192)
- LEWISBINS 25 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, 7 3/8 in L, Red (PB74-3 Red)
- HALLOWELL Bulk Storage Locker, 18 in W, 18 in D, 74 3/4 in H, 4 Shelves, 1 Doors, Galvanneal Steel, Assembled (HLV882-1PL)
- HALLOWELL Bulk Storage Locker Starter, 36 in W, 48 in D, 90 in H, 0 Shelves, 2 Doors, Steel, Unassembled (BSL364890-R-2S-HG)
- ADIROFFICE 72in H x 12in W x 12in D Double-Compartment Steel Tier Key Lock Storage Locker in Purple, 4PK (ADI629-202-PUR-4PK)
- SPACE SOLUTIONS 27.5 in.H 2 Shelf Mini Storage Locker Cabinet, Fully Assembled, 3 in. Legs, Arctic Silver (25221)
- LITTLE GIANT Bulk Storage Locker, 25 in W, 27 in D, 78 in H, 5 Shelves, 1 Doors, Steel, Assembled (SL5-2424-78)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-3060)
- ADIROFFICE 72in x 12in x 12in 1-Compartment Steel Tier Key Lock Storage Locker in Red, 4PK (ADI629-201-RED-4PK)
- I.D. Systems Bulk Storage Lockers