Shop All Bulk Storage Lockers
I.D. Systems
45'' x 18'' x 72'' Fashion Grey Triple Storage Locker
Mfr # 538016Z45010
Zoro # G911131678
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,144.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538016Z45010
- Zoro # G911131678
- Country of Origin United States
- Category Bulk Storage Lockers
Description
Provide a convenient and functional storage solution for employees or students with this I.D. Systems 45'' x 18'' x 72'' fashion grey triple storage locker with two shelves 79016 Z45 010! This specific model features an attractive fashion grey open grain finish making it ideal for break rooms schools or employee centers. It is constructed of durable 3/4'' thick components with thermofused laminated faces and impact-resistant edges to withstand frequent use. Plus the laminate surfaces are scuff- and stain-resistant to maintain the lockers appearance.**This three-compartment locker is easy to install arriving fully assembled and ready to use! Inside each 14'' wide compartment is a sturdy steel double ''J'' hook to hold coats bags and other personal belongings along with upper and lower shelves for extra storage. The open-front design makes it quick and easy for patrons to access or store their items. With this locker your establishment can offer convenient durable storage that keeps belongings neatly contained and out of the way.**Overall Dimensions:*Width: 45''*Depth: 18''*Height: 72''*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Gray (62362GY-U)
- HALLOWELL Bolted Heavy-Duty Adjustable Leg Work Benches, Butcher Block, 72" W, 34" Height, 4000 lb., Straight (HWB7236M-ME)
- LEWISBINS LEWISBins Divider Box NDC3080 22-3/8" x 17-3/8" x 8", Gray (NDC3080 Grey)
- KRUEGER Therma Level Gauge, Tank 44" D, 1.5" NPT (H-1.5-44)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-A-3048)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Pearl White (25223)
- ADIROFFICE 24'' Locker for Kids, Misty Green (ADI629-02-MGRN)
- ADIROFFICE 48in Locker for Kids, Black, 2PK (ADI629-01-BLK-PKG-2)
- LITTLE GIANT Tool Storage Locker, w/Pegboard, 30 x 60" (SL1-3060-PB)
- ADIROFFICE Large 2 Door Locker, Misty Green (ADI629-202-MGRN)
- DURHAM MFG Bulk Storage Locker, 24 in W, 24 in D, 78 in H, 4 Shelves, 1 Doors, Steel, Assembled (HDCL-242478-4S-95)
- I.D. Systems Bulk Storage Lockers