Shop All Bulk Storage Lockers
I.D. Systems
45'' x 18'' x 72'' Dark Elm Triple Storage Locker
Mfr # 538016Z45020
Zoro # G311131674
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,144.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538016Z45020
- Zoro # G311131674
- Country of Origin United States
- Category Bulk Storage Lockers
Description
Provide a convenient and functional storage solution for employees or students with this I.D. Systems 45'' x 18'' x 72'' dark elm triple storage locker with two shelves 79016 Z45 020! This specific model features an attractive dark elm woodgrain finish making it ideal for break rooms schools or employee centers. It is constructed of durable 3/4'' thick components with thermofused laminated faces and impact-resistant edges to withstand frequent use. Plus the laminate surfaces are scuff- and stain-resistant to maintain the lockers appearance.**This three-compartment locker is easy to install arriving fully assembled and ready to use! Inside each 14'' wide compartment is a sturdy steel double ''J'' hook to hold coats bags and other personal belongings along with upper and lower shelves for extra storage. The open-front design makes it quick and easy for patrons to access or store their items. With this locker your establishment can offer convenient durable storage that keeps belongings neatly contained and out of the way.**Overall Dimensions:*Width: 45''*Depth: 18''*Height: 72''*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Inside Corner Connector 90 Deg 40 S (40-3368)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 48" W, 34" Height, 14,000 lb., Straight (HWB-3648-95)
- TENNSCO Work Bench, Steel, 60" W, 33-1/2" Height, 2500 lb., Flared (WB-1-3660S)
- DURHAM MFG Large, 16 opening, compartment box for small parts storage (113-95)
- ADIROFFICE 24in H x 15in W Steel Single Tier Locker in White (ADI629-02-WHI)
- LITTLE GIANT Bulk Storage Locker, 25 in W, 27 in D, 78 in H, 5 Shelves, 1 Doors, Steel, Assembled (SL5-2424-78)
- LITTLE GIANT Bulk Storage Locker, 72 in W, 33 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-3072)
- ADIROFFICE 72in x 12in x 12in 1-Compartment Steel Tier Key Lock Storage Locker in Red, 4PK (ADI629-201-RED-4PK)
- ADIROFFICE Large 4 Door Locker, Black Body With White Doors (ADI629-204-B-W)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 27 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-2448)
- ADIROFFICE Large 3 Door Locker, Black Body With White Doors, 4PK (ADI629-203-B-W-PKG-4)
- I.D. Systems Bulk Storage Lockers