Shop All Bulk Storage Lockers
I.D. Systems
45'' x 18'' x 59'' Graphite Nebula Triple Storage Locker 79004 Z45 057
Mfr # 538004Z45057
Zoro # G611131695
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,093.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538004Z45057
- Zoro # G611131695
- Country of Origin United States
- Category Bulk Storage Lockers
Description
Provide a convenient and functional storage solution for employees or students with this I.D. Systems 45'' x 18'' x 59'' graphite nebula triple storage locker 79004 Z45 057! This specific model features an attractive graphite nebula matte finish making it ideal for break rooms schools or employee centers. It is constructed of durable 3/4'' thick components with thermofused laminated faces and impact-resistant edges to withstand frequent use. Plus the laminate surfaces are scuff- and stain-resistant to maintain the lockers appearance.**This three-compartment locker is easy to install arriving fully assembled and ready to use! Inside each 14'' wide compartment is a sturdy steel double ''J'' hook to hold coats bags and other personal belongings along with a single shelf across the top for extra storage. The open-front design makes it quick and easy for patrons to access or store their items. With this locker your establishment can offer convenient durable storage that keeps belongings neatly contained and out of the way.**Overall Dimensions:*Width: 45''*Depth: 18''*Height: 59''*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 25 to 89 compartments, Plastic, 5 in H x 16-3/4 in W (T9502)
- AKRO-MILS Hang & Stack Storage Bin, Plastic, Blue, 24 PK (30220 BLUE)
- CRESCENT JOBOX 4-1/2" Deep Replacement Drawer for Rolling Work Bench Models 677 & 678 (610990)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 3 in H, Red (269681RD)
- ADIROFFICE 72in H x 12in W x 12in D Double-Compartment Steel Tier Key Lock Storage Locker in Red, 2PK (ADI629-202-RED-2PK)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 27 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-2460)
- LITTLE GIANT Bulk Storage Locker, 49 in W, 27 in D, 78 in H, 0 Shelves, 2 Doors, Steel, Assembled (SLN-2448)
- GLOBAL INDUSTRIAL Security Cage Accessory Shelf 72 x 36 (184112)
- SPACE SOLUTIONS 53.38 in.H 4 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Arctic Silver (25227)
- ADIROFFICE 24in Locker for Kids, Misty Green, 4PK (ADI629-02-MGRN-PKG-4)
- ADIROFFICE Large 3 Door Locker, Black Body With White Doors, 4PK (ADI629-203-B-W-PKG-4)
- I.D. Systems Bulk Storage Lockers