Shop All Bulk Storage Lockers
I.D. Systems
45'' x 18'' x 59'' Dark Walnut Triple Storage Locker
Mfr # 538005B45022
Zoro # G611131756
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,504.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538005B45022
- Zoro # G611131756
- Country of Origin United States
- Category Bulk Storage Lockers
Description
Provide a convenient and functional storage solution for employees or students with this I.D. Systems 45'' x 18'' x 59'' dark walnut triple storage locker with doors 79005 B45 022! This specific model features an attractive dark walnut woodgrain finish making it ideal for break rooms schools or employee centers. It is constructed of durable 3/4'' thick components with thermofused laminated faces and impact-resistant edges to withstand frequent use. Plus the laminate surfaces are scuff- and stain-resistant to maintain the lockers appearance.**This three-compartment locker is easy to install arriving fully assembled and ready to use! Inside each 14'' wide compartment is a sturdy steel double ''J'' hook to hold coats bags and other personal belongings along with a single shelf across the top for extra storage. The compartments are accessed by three 3/4'' thick solid doors with a 180 degree swing open feature and self-latching padlock hasps for added security. With this locker your establishment can offer convenient durable storage that keeps belongings neatly contained and out of the way.**Overall Dimensions:*Width: 45''*Depth: 18''*Height: 59''*
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 68", 2"NPT (H-2-68)
- SANDUSKY LEE 24 ga. ga. Steel Storage Cabinet, 30 in W, 72 in H, Stationary (VF31301872-09)
- TENNSCO Work Bench with Butcher Block Top and Flared Legs, Butcher Block, 60" W, 33-3/4" Height, 3800 lb. (WB-1-3060W)
- ECONOCO Add On Hook 2", Silver, 96PK (SW/H2)
- ADIROFFICE 72in x 12in x 12in Triple-Compartment Steel Tier Key Lock Storage Locker in Black, 2PK (ADI629-203-BLK-2PK)
- SPACE SOLUTIONS 53.38 in.H 4 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Pearl White (25226)
- LITTLE GIANT Bulk Storage Locker, 61 in W, 33 in D, 78 in H, 2 Shelves, 2 Doors, Steel, Assembled (SL2-3060)
- SPACE SOLUTIONS 42.5 in.H 3 Shelf Storage Locker Cabinet, Fully Assembled, 3 in. Riser Legs, Pearl White (25223)
- DURHAM MFG Bulk Storage Locker, 24 in W, 24 in D, 78 in H, 4 Shelves, 1 Doors, Steel, Assembled (HDCL-242478-4S-95)
- ADIROFFICE Large 3 Door Locker, Black Body With White Doors (ADI629-203-B-W)
- ADIROFFICE 72in H x 12in W x 12in D Double-Compartment Steel Tier Key Lock Storage Locker in Purple, 4PK (ADI629-202-PUR-4PK)
- I.D. Systems Bulk Storage Lockers