Shop All Classroom Furniture
I.D. Systems
40'' Deep Fashion Grey 3 Compartment Instrument Storage Cabinet 89432 278440 Z010
Mfr # 53832440Z010
Zoro # G511634975
product price: $1,388.99
/ea
Free Shipping & Returns
$1,388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I.D. Systems
- MFR # 53832440Z010
- Zoro # G511634975
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient and functional storage solution to store instruments with this I.D. Systems 40'' deep fashion grey 3 compartment instrument storage cabinet 89432 278440 Z010! Featuring 3 open-front compartments with two adjustable shelves this cabinet provides ultimate flexibility to store a wide variety of larger instruments such as the baritone or the snare drum. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. The shelves have one-piece wraparound Scuff-Gard protection which is made of ABS plastic and features a raised tread design for abrasion resistance. Plus the wraparound design protects the front edges of the unit.The open-front design makes it quick and easy for musicians to access or store their instruments. Each compartment features a pearl white laminate surface that allows for easy cleaning and sanitary use. For your convenience this cabinet arrives fully assembled and ready to use. With this cabinet your establishment can offer convenient durable storage that keeps instruments neatly contained and out of the way.Overall Dimensions:Width: 27''Depth: 40''Height: 84''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Round Endurance Table 42" Round Gray, 42 in W, 42 in L, 29 in H (66749GY)
- ZOWN Chair Trolley, Folding Chairs, Capacity 60 Chairs, Grey Color (60248GRY1E)
- BOSS Desk Chair, Fabric, 25-Height, Armless, Black (B248)
- SERTA White Goose Feather and Down Fiber Featherbed, Full (SE706307)
- LEARNING RESOURCES Time Tracker® Visual Timer and Clock (6900)
- WINSOME Winsome 22611 Capri Set of 6 Foldable Fabric Baskets - Black (22611)
- TEACHER CREATED RESOURCES Magnetic Digital Timer, Aqua, PK3 (TCR20719)
- ASHLEY PRODUCTIONS Big Time Too Up/Down Timer, PK3 (10210)
- CHILDCRAFT Single-Sided Junior Writing Center, 36-1/4 x 29-1/2 x 32-1/4 Inches (1301526)
- CHILDCRAFT 5-Section Stacking and Locking Storage Locker, 59-1/2 x 14-1/2 x 23-3/4 Inches (582735)
- STOREX Wiggle Stool, Blue (00301U01C)
- I.D. Systems Classroom Furniture