Shop All Classroom Furniture
I.D. Systems
36'' Tall Tulip Red Mobile Storage Cabinet with 18 3 1/2'' Trays 80275F36043
Mfr # 538275F36043
Zoro # G911634834
Free Shipping & Returns
$1,812.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538275F36043
- Zoro # G911634834
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 36'' tall tulip red mobile storage cabinet 80275F36043. This cabinet includes 18 3 1/2'' trays that are perfect for organizing office supplies or classwork and reinforced ribs prevent distortion under heavy weight. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain the cabinet's appearance.This cabinet has hinged doors that can lock preventing unwanted access. It can support up to 300 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally the cabinet ships fully assembled with casters already attached and trays installed so set-up is simple and easy.Overall Dimensions:Width: 44''Depth: 24''Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for Wood Folding Table, 30" x 72-96" (WFT5-LEGS-30X72-96)
- UNIVERSAL Indoor/Outdoor Clock, 13.5", Black (UNV11381)
- HON Return Shell, 24 in D, 48" W, 29-1/2 in H, Mahogany/Charcoal (H38215R.N.S)
- TRADEMARK FINE ART Joanne Porter 'Pansies Faces' Canvas Art, 16x32 (ALI30420-C1632GG)
- CHILDCRAFT Mobile Library Stand, 23-1/2 x 23-1/2 x 43-1/4 Inches (332130)
- FLASH FURNITURE Red Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-RED-GG)
- KORE DESIGN Pre-Teen Wobble Chair 18.7in Purple (597)
- LEARNING RESOURCES Big Digit Stopwatch, PK2 (0525)
- PACON CORPORATION Pacon® Adjustable Pocket Chart Stand, Adjustable 42" to 77"H, Silver (20990)
- FLASH FURNITURE Green Plastic Stackable School Chair with 12" Seat Height, PK2 (2-YU-YCX-001-GREEN-GG)
- TIME TIMER Time Timer PLUS® 120 Minute Timer, White (TTM120W)
- I.D. Systems Office & School Tables