I.D. Systems

36'' Tall Tulip Red Five Drawer Mobile Storage Cabinet 80392F36043


product price: $2,034.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Provide a convenient storage solution for classrooms or offices with this I.D. Systems 36'' tall tulip red five drawer mobile storage cabinet 80392F36043. This cabinet includes five full-width drawers on ball bearing slides that are perfect for organizing classwork or supplies. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain its appearance.For extra security the drawers can be locked. This unit supports up to 300 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally it ships fully assembled with casters already attached and drawers installed so set-up is simple and easy.Overall Dimensions:Width: 48''Depth: 29''Height: 36''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.