Shop All Classroom Furniture
I.D. Systems
36'' Tall Pepperdust Five Drawer Mobile Storage Cabinet 80392F36027
Mfr # 538392F36027
Zoro # G011634789
Free Shipping & Returns
$2,034.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538392F36027
- Zoro # G011634789
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 36'' tall pepperdust five drawer mobile storage cabinet 80392F36027. This cabinet includes five full-width drawers on ball bearing slides that are perfect for organizing classwork or supplies. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain its appearance.For extra security the drawers can be locked. This unit supports up to 300 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally it ships fully assembled with casters already attached and drawers installed so set-up is simple and easy.Overall Dimensions:Width: 48''Depth: 29''Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Orbis Black All Weather Clock - 14" Round World Map, Built-in Thermometer, Indoor/Outdoor (20178BK)
- KASON Safeguard Latch Strike, 3" to 4" Offset (10056005008)
- LUXOR Lightweight Stackable Student Desk and Chair, PK4 (STUDENT-STK4PK)
- OFFICE STAR Desk Chair, Fabric, 18.56" to 22-3/4" Height, Adjustable Arms, Gray (13-V44N1WA)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Blue (PD48BU)
- STOREX Classroom Caddies, Dishwasher-safe, 13"x11"x6-1/2", 5/ST, AST 5PK (STX00941U06C)
- LUXOR Stackable School Chair with Wheels and Storage (MBS-CHAIR)
- TIME TIMER MOD®, Sky Blue Timer (TTMM9BL)
- CHILDCRAFT Mobile Open Shelving Unit, 3 Shelves, 47-3/4 x 14-1/4 x 36 Inches (1301523)
- CHILDCRAFT Stacker Compartment Storage, 8 Deep Flat Tray Capacity, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560513)
- TIME TIMER MOD®, Charcoal Gray (TTMM9)
- I.D. Systems Classroom Furniture