Shop All Classroom Furniture
I.D. Systems
36'' Tall Midnight Maple Five Drawer Mobile Storage Cabinet 80392F36023
Mfr # 538392F36023
Zoro # G311634809
Free Shipping & Returns
$2,034.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538392F36023
- Zoro # G311634809
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 36'' tall midnight maple five drawer mobile storage cabinet 80392F36023. This cabinet includes five full-width drawers on ball bearing slides that are perfect for organizing classwork or supplies. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain its appearance.For extra security the drawers can be locked. This unit supports up to 300 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally it ships fully assembled with casters already attached and drawers installed so set-up is simple and easy.Overall Dimensions:Width: 48''Depth: 29''Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEY BERK INTERNATIONAL Bey-Berk International WD503 Vinyl Junkie LED Lighted Metal Sign - Multi Color (WD503)
- INTERNATIONAL CONCEPTS 30 W, 48 L, 29.5 H (T01-3048T)
- CAIN Breakroom Table and Chair Set (TB36RNDAG44BK)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK25 (CTB 22B)
- MAYHEW 3/4 in. x 7 in. Cold Chisel (10212)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Mint (WS33GR)
- CHILDCRAFT Mobile Book Display, Double Sided, 36 x 23-3/4 x 30-1/4 Inches (1528659)
- CHILDCRAFT Mobile Open Shelving Unit, 2 Shelves, 47-3/4 x 14-1/4 x 30 Inches (1301522)
- CHILDCRAFT Narrow Storage Unit with Well Top, 3 Compartments (1557231)
- LUXOR Modular Classroom Storage Cabinet - 3 side-by-side modules with 18 small bins (MBS-STR-31-18S)
- THE PENCIL GRIP Chair Socks, Blue, PK144 (TPG-233)
- I.D. Systems Office & School Tables