Shop All Mobile Cabinets
I.D. Systems
36'' Tall Medium Cherry Mobile Cubbie Storage Cart with Locking Doors 80240F36003
Mfr # 538240F36003
Zoro # G211631120
product price: $1,418.99
/ea
Free Shipping & Returns
$1,418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand I.D. Systems
- MFR # 538240F36003
- Zoro # G211631120
- Country of Origin China
- Category Mobile Cabinets
Description
Provide a convenient and functional storage solution for employees and students alike with this I.D. Systems 36'' tall medium cherry mobile cubbie storage cart with locking doors 80240F36003! This specific model features an attractive medium cherry woodgrain finish making it ideal for schools childcare centers or break rooms. Not to mention its durably constructed 3/4'' thick industrial wood composite core with a thermofused laminate seal ensures the unit is equipped for frequent commercial use and can be easily cleaned and disinfected. The superior structure of this cart means it's built to last so you can transport your files toys shoes lunchboxes or supplies with ease.This storage cart is easy to install arriving fully assembled and ready to use! Casters 5'' in diameter come bolted to steel reinforcing channels allowing for optimal stability when rolling over smooth or uneven floors and openings. As for storage this cart features twelve individual cubbies with two removeable shelves creating ample space within the cart. Both doors securely lock so your important belongings and supplies stay protected after hours. Regarding aesthetics the unit is designed with 3mm impact-resistant edges and the exterior laminated surface is non-porous so it's resistant to spills and stains and will maintain its sleek look no matter the environment.Overall Dimensions:Width: 48''Depth: 24''Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEXEL Double Arm Fixed Wall Bracket, 14L (DAB14C)
- 80/20 Universal Pivot Nub 10 S (4186)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-LD-244)
- JUSTRITE Drum Lifter For 55 Gal Drums (08801)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Light Gray (TA4R362472-05)
- DURHAM MFG No Door Door Mobile Flush Door Cabinet, Gray (3502M-BLP-4S-95)
- LUXOR Ultimate Presentation Station with Cabinets, 41"H (WTPSCE)
- HALLOWELL Solid Door Storage Cabinet, 48 in W, 72 in H, 24 in D, Black (425S24MA-ME)
- MANHATTAN COMFORT Mobile Garage Storage Chest, 30.3 in W, Grey (4GMCC)
- DURHAM MFG Top Tool Chest (321B-95)
- HALLOWELL Solid Door Storage Cabinet, 36 in W, 72 in H, 24 in D, Dark Gray (415S24M-HG)
- I.D. Systems Mobile Cabinets