Shop All Classroom Furniture
I.D. Systems
36'' Tall Maple Mobile Storage Cabinet with 18 3'' Bins 80243F36073
Mfr # 538243F36073
Zoro # G411634174
Free Shipping & Returns
$1,880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538243F36073
- Zoro # G411634174
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 36'' tall maple mobile storage cabinet 80243F36073. This cabinet includes 18 3'' translucent bins that are perfect for organizing office supplies or classwork. The translucent design makes it easy to identify the contents of the bin while reinforced ribs prevent distortion under heavy weight. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain the cabinet's appearance.This cabinet has hinged doors that lock preventing unwanted access. It can support up to 300 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally the cabinet ships fully assembled with casters already attached and bins installed so set-up is simple and easy.Overall Dimensions:Width: 44''Depth: 24''Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36 in W Commercial Lateral, Classic Blue (24260)
- FLASH FURNITURE Black Reception Chair, 29 in W 31" L 41-3/4" H, Padded, Leather Seat, Contemporary Series (GO-2138-GG)
- MONARCH SPECIALTIES Artificial Plant, 5" Tall, Grass, Indoor, Faux, Fake, Table, Greenery, Potted, Set Of 3, Decorative (I 9589)
- ELECTROLUX Shelf Retainer Bar Support (215267701)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 12'' Seat Height, PK4 (4-YU-YCX4-001-BLUE-GG)
- LEARNING RESOURCES 20-Second Handwashing Timer, 2PK (4361)
- ASHLEY PRODUCTIONS Steel Hand Bell, 4", PK6 (10050)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Dark Gray (WS33GY)
- CON-TACT BRAND Con-Tact® Clear Vinyl Covering, Multipurpose, 54" x 9 Ft. (54C3P20808P)
- LINEA ITALIA LineaItali, STUDY CARRELL STARTER UNIT, 2-LEG, 31.25 X 23.5 X 45.25, CHERRY (SC801CH)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-BLUE-GG)
- I.D. Systems Classroom Furniture