Shop All Classroom Furniture
I.D. Systems
36'' Tall Light Oak Mobile Storage Cabinet with 9 6'' Bins 80249F36024
Mfr # 538249F36024
Zoro # G711634430
Free Shipping & Returns
$1,692.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand I.D. Systems
- MFR # 538249F36024
- Zoro # G711634430
- Country of Origin China
- Category Classroom Furniture
Description
Provide a convenient storage solution for classrooms or offices with this I.D. Systems 36'' tall light oak mobile storage cabinet 80249F36024. This cabinet includes 9 6'' translucent bins that are perfect for organizing office supplies or classwork. The translucent design makes it easy to identify the contents of the bin while reinforced ribs prevent distortion under heavy weight. It is constructed with a durable 3/4'' industrial grade wood composite core and features a damage-resistant laminate surface with impact-resistant edges to withstand frequent use. Plus the non-porous surface resists stains and spills to maintain the cabinet's appearance.This cabinet has hinged doors that lock preventing unwanted access. It can support up to 300 lb. of evenly distributed weight. It includes 5'' casters that are specially designed to roll smoothly over thresholds or uneven surfaces. Additionally the cabinet ships fully assembled with casters already attached and bins installed so set-up is simple and easy.Overall Dimensions:Width: 46''Depth: 24''Height: 36''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Chair, 24" L 33" H, Armless, Sentinel Series (116484SB)
- ZORO SELECT Mini Blinds, 48" Lx 35" W, Vinyl/Metal (493P16)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 29-1/2inH, Black, PK4 (2210)
- KENNEY MFG Kenney Davenport 1/2" Petite Café Decorative Window Curtain Rod, 48-86", Brushed Brass (KN55973)
- CHILDCRAFT Reflection Cozy Cube, 29-1/2 x 29-1/2 x 29-1/2 Inches (1491056)
- KORE DESIGN Pre-School Wobble Chair 12in Purple (123)
- BOUNCYBANDS Comfy Peapod Inflatable Sensory Pod, 48in, Ages 3-6, Green (PD48GR)
- BOUNCYBANDS Little Wiggle Seat Sensory Cushion, Blue (WS27BU)
- KINDERMAT Basic KinderMat, 1in Thick, Red/Blue with Gray Binding, PK2 (KM-110)
- STOREX Wiggle Stool, Blue (00301U01C)
- PACON CORPORATION Pacon Corporation Pac1308 Mail Box - 15 Mail Slots Blue (PAC1308)
- I.D. Systems Classroom Furniture